The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ME80MS2A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series
MFG Item Number
ME80MS2A-M2
Product Description
Disconnect Switch, 3-P, 80A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
80 A
Voltage AC
600 VAC
Operator Type
Selector - Red
Mounting
Surface
UL Class
UL508
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Max HP 600V 3PH
40 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
ME100MS2A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series
MFG Item Number
ME100MS2A-M2
Product Description
100A 600V HDI Switch w/aux Contacts,
Specifications
Specifications
Poles
3
Current Rating
100 A
Voltage AC
600 VAC
Operator Type
Selector - Red
Mounting
Surface
UL Class
UL508
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
50 hp
Max HP 600V 3PH
50 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
ME125MS3A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series
MFG Item Number
ME125MS3A-M2
Product Description
125A 600V HDI Switch With AUX
Specifications
Specifications
Poles
3
Current Rating
125 A
Voltage AC
600 VAC
Operator Type
Selector - Red
Mounting
Surface
UL Class
UL508
Max HP 230/240V 3PH
40 hp
Max HP 460/480V 3PH
75 hp
Max HP 600V 3PH
100 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
ME30MS2A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series
MFG Item Number
ME30MS2A-M2
Product Description
Disconnect Switch, 3-P, 30A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
30 A
Voltage AC
600 VAC
Operator Type
Selector - Red
Mounting
Surface
UL Class
UL508
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 600V 3PH
15 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
ME20MS1A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series
MFG Item Number
ME20MS1A-M2
Product Description
Disconnect Switch, 3-P, 25A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
25 A
Voltage AC
600 VAC
Operator Type
Selector - Red
Mounting
Surface
UL Class
UL508
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
5 hp
Max HP 600V 3PH
5 hp
Fusible
No
Availability
Obsolete Item No Longer Available
ME30MS1A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series
MFG Item Number
ME30MS1A-M2
Product Description
Disconnect Switch, 3-P, 30A/600V,
Specifications
Specifications
Poles
3
Current Rating
30 A
Voltage AC
600 VAC
Operator Type
Selector - Red
Mounting
Surface
UL Class
UL508
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 600V 3PH
15 hp
Fusible
No
Availability
Obsolete Item No Longer Available
ME200MS6A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series
MFG Item Number
ME200MS6A-M2
Product Description
Disconnect Switch, 3-P, 200A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
200 A
Voltage AC
600 VAC
Operator Type
Selector - Red
Mounting
Surface
UL Class
UL508
Max HP 230/240V 3PH
75 hp
Max HP 460/480V 3PH
150 hp
Max HP 600V 3PH
200 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
ME20MS2A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series
MFG Item Number
ME20MS2A-M2
Product Description
Disconnect Switch, 3-P, 25A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
25 A
Voltage AC
600 VAC
Operator Type
Selector - Red
Mounting
Surface
UL Class
UL508
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
5 hp
Max HP 600V 3PH
5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
ME32MS1A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series
MFG Item Number
ME32MS1A-M2
Product Description
Disconnect Switch, 3-P, 30A/600V,
Specifications
Specifications
Poles
3
Current Rating
30 A
Voltage AC
600 VAC
Operator Type
Selector - Red
Mounting
Surface
UL Class
UL508
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Max HP 600V 3PH
10 hp
Fusible
No
Availability
Obsolete Item No Longer Available
ME40MS1A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series
MFG Item Number
ME40MS1A-M2
Product Description
40A 600V HDI Switch With Aux
Specifications
Specifications
Poles
3
Current Rating
40 A
Voltage AC
600 VAC
Operator Type
Selector - Red
Mounting
Surface
UL Class
UL508
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
20 hp
Fusible
No
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Disconnect Switches
Manufacturer
Mennekes Electrical Products
Product Series
HDI
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved